Beli mccb abb di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ABB Installation Contactor
    43%
    Mulai

    Rp369.900

    ABB Installation Contactor
    Deskripsi:
    The Esb16..N Installation Contactors Are Used To Control Single Loads Up To 16 A And Can Be Operated By Ac Or Dc Voltages. These Contactors Are Made For Use In Household Applications As Well As In Industrial Environments.The Following Benefits Are Provided: Hum-Free Operation, Low Power Consumption And Integrated Overvoltage Protection. Various Contact Combinations And Accessories Are Available.
    atribut:
    • Pollution Degree: 3
    • Degree of Protection: IP20
    • Number of Auxiliary Contacts NC: 0
    • Number of Auxiliary Contacts NO: 0
    • Product Height (mm): 85
  2. Supreme Cables Power Cable NYM Series (Per Meter Continuous) (Kabel Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp18.900

  3. ABB Moulded Case Circuit Breakers Formula DSA (MCCB/Pemutus Sirkuit)
    Mulai

    Rp929.900

    ABB Moulded Case Circuit Breakers Formula DSA (MCCB/Pemutus Sirkuit)
    Deskripsi:
    A1A 125 TMF 15-400 3p F FC.BREAKER FORMULA A1A 125 FIXED THREE-POLE WITH FRONT TERMINALS AND THERMOMAGNETIC RELEASE TMF R 15-400 A
  4. Fuji Electric Molded Case Circuit Breaker (MCCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    Fuji Electric Molded Case Circuit Breaker (MCCB)
    Deskripsi:
    - Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
  5. Hager Combined MCB/RCD (RCBO)
    Mulai

    Rp1.499.900

    Hager Combined MCB/RCD (RCBO)
    Deskripsi:
    Compact protection devices which provide MCB overcurrent protection and RCCB earth leakage protection in a single unit. Specification IEC 61009-1 Protected against transient voltages (lightning, line disturbances,..) and transient currents (from high capacitive circuits) Technical data : The units are available with current ratings of 6A, 10A, 16A, 20A, 25A, 32A and 40A. The device switches both the phase and neutral conductors. All ratings have 10mA, 30mA, 100mA or 300mA earth leakage protection. The units feature indicators which show whether tripping is due to an overcurrent or earth leakage fault. Mechanical life : -2.000 operations -6kA IEC 61 009-1 -10kA IEC 60 947-2 Connection capacity -Rigid conductor 25mm2 -Flexible conductor 16mm2
    atribut:
    • Number of Poles: 2
    • Breaking Capacity (kA): 6
    • Voltage Rating (V): 127-230
    • Current Rating (A): 6-40
  6. Schneider Electric Moulded Case Circuit Breaker GoPact 125 (Pemutus Sirkuit/MCCB)
    Mulai

    Rp1.299.900

    Schneider Electric Moulded Case Circuit Breaker GoPact 125 (Pemutus Sirkuit/MCCB)
    Deskripsi:
    This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 125A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 10kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 16A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides a fixed thermal protection Ir (against overloads) set to 1xIn (16A). And it provides a fixed magnetic (against short-circuits) protection set to 320A. GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 0.7 kg. GoPact MCCB 125 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.
    atribut:
    • Circuit Breaker Mounting Mode: Fixed
    • Control Type: Toggle
    • Device Application: Distribution
    • Product Range: GoPact MCCB
    • Product or Component Type: Circuit breaker
    • Suitability For Isolation: Yes conforming to EN/IEC 60947-2
    • Trip Unit Name: TM-D
    • Trip Unit Protection Functions: LI
    • Trip Unit Technology: Thermal-magnetic
    • Utilization Category: Category A
    • [Ue] Rated Operational Voltage (V): 415 AC 50/60Hz conforming to EN/IEC 60947-2
    • [Ui] Rated Insulation Voltage (V): 440 AC conforming to EN/IEC 60947-2
    • [Uimp] Rated Impulse Withstand Voltage (kV): 6 conforming to EN/IEC 60947-2
  7. Schneider Electric Circuit Breaker EasyPact EZC100N (Pemutus Sirkuit)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    Schneider Electric Circuit Breaker EasyPact EZC100N (Pemutus Sirkuit)
    atribut:
    • Depth (mm): 60
    • Height (mm): 130
    • Number Of Poles (P): 3
    • Width (mm): 75
  8. Schneider Electric Circuit Breaker EasyPact EZC250FN (Pemutus Sirkuit)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    Schneider Electric Circuit Breaker EasyPact EZC250FN (Pemutus Sirkuit)
    atribut:
    • Dimensions (mm): 165x105x60
    • Number Of Poles (P): 3
  9. Schneider Electric Moulded Case Circuit Breaker GoPact 200 (Pemutus Sirkuit/MCCB)
    Mulai

    Rp2.499.900

    Schneider Electric Moulded Case Circuit Breaker GoPact 200 (Pemutus Sirkuit/MCCB)
    Deskripsi:
    This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 200A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 25kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 40A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides an adjustable thermal protection Ir (against overloads) with a setting range from 0.7xIn to 1xIn (28A-40A). And it provides a fixed magnetic (against short-circuits) protection set to 12xIn (480A). GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 0.9 kg. GoPact MCCB 200 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.
    atribut:
    • Circuit Breaker Mounting Mode: Fixed
    • Control Type: Toggle
    • Device Application: Distribution
    • Product Range: GoPact MCCB
    • Product or Component Type: Circuit breaker
    • Suitability For Isolation: Yes conforming to EN/IEC 60947-2
    • Trip Unit Name: TM-D
    • Trip Unit Protection Functions: LI
    • Trip Unit Technology: Thermal-magnetic
    • Utilization Category: Category A
    • [Ue] Rated Operational Voltage (V): 415 AC 50/60Hz conforming to EN/IEC 60947-2
    • [Ui] Rated Insulation Voltage (V): 440 AC conforming to EN/IEC 60947-2
    • [Uimp] Rated Impulse Withstand Voltage (kV): 6 conforming to EN/IEC 60947-2
  10. Boss Moulded Current Circuit Breaker Premium Series (MCCB/Pemutus Sirkuit)
    Mulai

    Rp859.900

    Boss Moulded Current Circuit Breaker Premium Series (MCCB/Pemutus Sirkuit)
    atribut:
    • Number of Poles: 3
    • Rated Insulation Voltage (V AC): 800
  11. Schneider Electric EasyPact EZC Shunt trip release SHT
    Mulai

    Rp369.900

    Schneider Electric EasyPact EZC Shunt trip release SHT
    atribut:
    • Product or Component Type: Voltage Release
    • Device Short Name: SHT
    • Device Application: Control
    • Range Compatibility: EasyPact EZC
    • Threshold Tripping Voltage: 0.7Un (During Tripping Time)
    • Voltage Release Type: Shunt Trip Release
  12. Chint Molded Case Circuit Breaker NXM Series 3P (Pemutus Sirkuit/MCCB)
    Mulai

    Rp379.900

    Chint Molded Case Circuit Breaker NXM Series 3P (Pemutus Sirkuit/MCCB)
    atribut:
    • Poles: 3P
    • Rated Operational Voltage (V): 220/230/240, 380/400/415
    • Acc Code: 00: No
    • Certifications: CCC, CE, KEMA
    • Compliant standard: IEC60947-2
  13. Schneider Electric Interphase Barrier Gopact MCCB
    Mulai

    Rp82.900

    Schneider Electric Interphase Barrier Gopact MCCB
    Deskripsi:
    This insulation accessory is a set of 2 interphase barriers (or phase insulator) for new GoPact MCCB 125. GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. This accessory is used for maximum insulation at the power-connection points. Interphase barriers are easily clipped onto the circuit breaker. Dimensions are 54mm (Width) x 43mm (Height) and the thickness is 1.4mm. GoPact MCCB 125 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.
    atribut:
    • Device Application: Insulation
    • Localization on Device: Upstream; Downstream
    • Poles Description: 3P; 4P
    • Product Range: GoPact MCCB
    • Product or Component Type: Interphase barrier
  14. Schneider Electric Circuit Breaker EasyPact EZC250N (Pemutus Sirkuit)
    Mulai

    Rp1.999.900

    Schneider Electric Circuit Breaker EasyPact EZC250N (Pemutus Sirkuit)
    atribut:
    • Depth (mm): 60
    • Height (mm): 165
    • Number Of Poles (P): 3
    • Width (mm): 105
Daftar Harga mccb abb Terbaru November 2026
Legrand Supply Busbar Prong TypeRp1.599.900
ABB Installation ContactorRp369.900
Supreme Cables Power Cable NYM Series (Per Meter Continuous) (Kabel Listrik)Rp18.900
ABB Moulded Case Circuit Breakers Formula DSA (MCCB/Pemutus Sirkuit)Rp929.900
Fuji Electric Molded Case Circuit Breaker (MCCB)Rp379.900
Hager Combined MCB/RCD (RCBO)Rp1.499.900
HITACHI Moulded Case Circuit Breaker (Pemutus Sirkuit/MCCB)Rp739.900
Schneider Electric Moulded Case Circuit Breaker GoPact 125 (Pemutus Sirkuit/MCCB)Rp1.299.900
Schneider Electric Circuit Breaker EasyPact EZC100N (Pemutus Sirkuit)Rp1.099.900
EWIG Moulded Case Circuit Breakers EasyPact (MCCB/Pemutus Sirkuit)Rp559.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)